4 in. Ductile Iron Flanged EPDM Lever Handle Butterfly Valve
1271Q Series 4 in. Ductile Iron Flanged EPDM Lever Handle Butterfly Valve
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI 125
- ASTM:
- ASTM A536
- Clean Bagged:
- No
- Collection:
- 1271Q Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve