1-1/2 in. Cast Stainless Steel Threaded Gate Valve
Figure 1832 1-1/2 in. Cast Stainless Steel Threaded Gate Valve
Frequently Purchased Together
Product Details
- Integral seats are standard
- Fully guided solid wedge
Specifications
- Collection:
- Figure 1832
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Material:
- Cast Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve