1-1/4 in. Cast Stainless Steel Threaded Gate Valve
Figure 1832 1-1/4 in. Cast Stainless Steel Threaded Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Inside screw
- Fully guided solid wedge
- Screwed-in bonnet
- Convertible from upflow to horizontal left or right
- Dip switch settings for selectable cooling airflow
- On-demand dehumidification terminal for improved comfort in cooling mode
- Constant CFM
- Integral seats
- All models equipped with flame sensor feature, an integrated board with humidifier and electronic air cleaner hookups
- Left or right side gas and electric inlet connections
Specifications
- API:
- API 598
- ASME:
- ASME B1.20.1, ASME B16.11, ASME B16.34
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M, ASTM A-47
- Collection:
- Figure 1832
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 3-3/5 in
- Handle Material:
- Cast Iron
- Length:
- 3-1/2 in
- MSS:
- MSS SP-70
- Material:
- Cast Stainless Steel, Cast Iron, Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Cast Stainless Steel
- Valve Body Style:
- Threaded
- Valve Bonnet Type:
- Threaded
- Valve Disc Material:
- Cast Stainless Steel
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Rising OS&Y
- Valve Type:
- Gate Valve
- Weight:
- 4.8 lb