2-1/2 in. 150# Stainless Steel Graph Spiral Gasket

You last purchased this on
 
Power Dynamics

2-1/2 in. 150# Stainless Steel Graph Spiral Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power Dynamics

2-1/2 in. 150# Stainless Steel Graph Spiral Gasket

  • Fast #
  • Part #SWG1504GSSIRL
  • Item #1343668
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Graphite
Diameter - Outside:
2-1/2 in
Fitting Type:
Spiral Wound Gasket
GSA Approved:
No
IAPMO Listed -:
No
Material:
Stainless Steel, Mineral
Material Type:
304, Graphite
NSF Certified:
No
Pressure Class:
150#
UL Listed:
No