5 in. Ceramic Flat Face Gasket
5 in. Ceramic Flat Face Gasket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter - Inside 1:
- 5 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Type:
- PF150970JCFFAS
- UL Listed:
- No