4-1/8 in. 4-Hole Corner Angle in Green

You last purchased this on
 
Power-Strut

4-1/8 in. 4-Hole Corner Angle in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Power-Strut

4-1/8 in. 4-Hole Corner Angle in Green

  • Fast #
  • Part #PPS607GRN
  • Item #3304999
  • Manufacturer Part #PS 607 GRN
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
4-1/8 in
Material:
Steel
Width:
1-5/8 in