800 lb. Magnet for MCL2000W and MCL3000W Dollies

You last purchased this on
 
Industrial Magnetics

POWERLIFT® 800 lb. Magnet for MCL2000W and MCL3000W Dollies

This product requires certification to purchase.
Brand image
You last purchased this on
 
Industrial Magnetics

POWERLIFT® 800 lb. Magnet for MCL2000W and MCL3000W Dollies

  • Fast #
  • Part #IPNL0800
  • Item #6322955
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Eight hundred pounds holding value on flat items
  • On/off rare earth permanent magnet
  • Powerlift magnet
  • Heat resistant up to 180°F (82°C)
  • Easy internal manual release does not contact the load
  • RFID enabled
  • Lifts flat or round loads
  • Handle locks in both on and off position
  • 3:1 design factor
  • Requires Certification

Documents


Specifications

ASME:
ASME B30.20
Brand Model Compatibility:
MCL2000W06, MCL2000W10, MCL2000W12, MCL3000W06, MCL3000W10, MCL3000W12
Collection:
POWERLIFT®
Color Finish Name:
Yellow
Height:
8-7/8 in
Length:
7-7/8 in
Lift Capacity:
800 lb
Material:
Steel
Tool Type:
Magnet Lifting
Weight:
21 lb
Width:
3-5/8 in