1/2 x 3-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor
Power-Stud® HD5 1/2 x 3-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nominal drill bit size is the same as the anchor diameter
- Anchor can be installed through standard fixture hole
- Consistent performance in high and low strength concrete
- Suitable base materials include normal-weight concrete, sand-lightweight concrete and grouted concrete masonry
- The anchor is manufactured with a hot-dip galvanized carbon steel body and stainless steel expansion clip
- Fully threaded, torque controlled
- Length ID code and identifying marking stamped on head of each anchor
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM A-153 Class C, ASTM A-153 Class D, ASTM A-563 Grade A, ASTM C-90, ASTM F-844
- Application:
- Barriers, Fencing, Guards, Maintenance, Railings, Repair, Retrofits, Storage Facilities, Support Ledger
- Coating:
- Hot Dip Galvanized
- Collection:
- Power-Stud® HD5
- Diameter:
- 1/2 in
- FM Approved:
- No
- Grade:
- A
- Length:
- 3-3/4 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Expansion Anchor
- Rod Size (in):
- 1/2 in
- Size:
- 1/2 in x 3-3/4 in
- Thread Length:
- 2
- Thread Size:
- 13 mm
- UL Listed:
- No