1/2 x 6 in. Carbon Steel Screw Anchor
Wedge-Bolt® + 1/2 x 6 in. Carbon Steel Screw Anchor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Concrete
- Collection:
- Wedge-Bolt® +
- Color Finish Name:
- Blue
- Head Diameter:
- 0.5
- Length:
- 6 in
- Material:
- Carbon Steel