Handle Kit in Polished Chrome
HydroGuard Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lever type handle
- Zinc material
- Chrome plated
- 5.05 Inch long
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Handle Kit
- Weight:
- 0.32 lb
- Width:
- 8 in