Trim Plate in Polished Chrome
HydroGuard Trim Plate in Polished Chrome
Frequently Purchased Together
Product Details
- Sleeve
- Color coded
- Chrome plated
- Adhesive gasket
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 9 in
- Faucet Part Type:
- Trim Plate
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Trim Plate
- Weight:
- 0.41 lb
- Width:
- 12 in