DESCRIPTION

  • Foil-faced and edge captured insulation
  • High pressure control
  • IAQ dual sloped and removable drain pans
  • Includes the screw
  • Liquid line refrigerant drier
  • Low ambient cooling to 0°F
  • Low pressure control
  • Meets ADA compliance
  • Pointer at top of handle for temperature reference
  • Polished chrome plated

Powers Process Controls Handle Kit in Polished Chrome

P420495

Manufacturer Part #: 420 495

SPECIFICATIONS

ADA Compliant
Yes
IAPMO Listed
No
NSF Certified
No

Print