DESCRIPTION

  • Chrome plated finish
  • Zinc lever handle
  • Easy to install
  • Oval head screw: 5/8"

Powers Process Controls Handle Kit in Polished Chrome

P900036

Manufacturer Part #: 900 036

Color/Finish

Polished Chrome

SPECIFICATIONS

ADA Compliant
Yes
Faucet Part Type
Handle Kit
Handle Type
Lever
Number of Handles
Single Handle

Print