Handle Repair Kit in Clear
Handle Repair Kit in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes handle, screws, sleeve, knob insert, washer and plug button
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Round
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Number of Handles:
- Single Handle