3/4 in x 1 in. Master Tempering Valve with Standard Temperature Range
HydroGuard® 3/4 in x 1 in. Master Tempering Valve with Standard Temperature Range
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dirt and lime-resistant poppet and seat design
- Virtual shut-off
- Paraffin-based advanced thermal actuation technology
- Vandal-resistant locking mechanism
Specifications
- ADA Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- HydroGuard®
- Flow Rate:
- 64 gpm
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Valve Size:
- 3/4 in
- Valve Type:
- Tub & Shower Mixing Valve
- WaterSense Labeled:
- No