6 in. Valve Repair Kit for 800 Series
HydroGuard 6 in. Valve Repair Kit for 800 Series
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All internal parts
- Brass half moon shaped stem
- Easy to replace
- Cartridge puller to remove existing cartridge
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- 800 Series
- Collection:
- HydroGuard
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 10 in
- Faucet Part Type:
- Repair Kit
- Fits Model:
- 800 Series
- Hardware Included:
- Yes
- Height:
- 3/5 in
- IAPMO Listed -:
- No
- Length:
- 6 in
- Material:
- Bronze
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.37 lb
- Width:
- 6 in