6 in. Ductile Iron Transition Coupling with Bolt

Part #P350106AC00000  |  Item #2995812  |  Manufacturer Part #350106AC00000

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
  • 6 in

    Part #P350106AC00000 | Item #2995812 | Mfr. Part #350106AC00000

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

Material: Ductile Iron

Range in : 6.95 in - 7.45 in