1-1/4 in. Rubber and Stainless Steel Repair Clamp
Model 3121AS 1-1/4 in. Rubber and Stainless Steel Repair Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
- Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
- Due to stainless steel panel construction clamps can be manufactured in range to fit any pipe diameter
- Plastic washers reduce friction between lifter bars and nuts
- Materials do not compromise the integrity of the pipeline
- Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Long life capability due to totally 304/316 stainless design
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Acids, Water
- Collection:
- Model 3121AS
- Fits Pipe Size:
- 1-1/4 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 18-8, 304, Delrin®, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 1.66 in
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No
- Weight:
- 7.80 lb
- Width:
- 16 in