This product requires certification to purchase.

2-1/2 x 8 in. Stainless Steel Repair Clamp

You last purchased this on
 
Powerseal Pipeline Products

Model 3121AS 2-1/2 x 8 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121AS2128
  • Item #2060150
  • Manufacturer Part #3121025080CA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Powerseal Pipeline Products

Model 3121AS 2-1/2 x 8 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121AS2128
  • Item #2060150
  • Manufacturer Part #3121025080CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 IP: 1
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Materials do not compromise the integrity of the pipeline
  • 5/8 in stud bolts MIG welded to lug plates (captive design) makes installation easy and eliminates loose pieces in the field
  • Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Long life capability due to totally 304/316 stainless design
  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
  • Clamps are available with NPT or AWWA (CC) tapped outlets 1/2" - 3" for repairing damaged service connections
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded, Xylan
Collection:
Model 3121AS
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
2-1/2 in
Material:
Stainless Steel, Rubber
Material Type:
18-8, 304, 316, SBR
Maximum Temperature:
200
Minimum Temperature:
-25
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
2.70 in - 3.00 in
UL Listed:
No
Weight:
5.1 lb
Width:
8 in