12 in. Ductile Iron Coupling
PowerMax 12 in. Ductile Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F
- Flexible and secure connection which allows the repair of damaged sections of pipe
- SBR transition gasket produced from 100% new rubber to insure performance under varying pressures with superior storage characteristics per AWWA 219
- Accommodates up to 8°F of angular deflection
- Color coded glands and gaskets for easy identification
- Center barrel and glands receive an interior and exterior epoxy coating
Specifications
- ASTM:
- ASTM A-S36, ASTM A-32S, ASTM A-S63
- AWWA:
- AWWA C-219
- Clean Bagged:
- No
- Coating:
- Fusion Bonded Epoxy
- Collection:
- PowerMax
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Transitional
- Length:
- 10 in
- Material:
- Ductile Iron, Rubber, Low Alloy Steel
- Maximum Temperature:
- 150
- Minimum Temperature:
- -40
- NSF Certified:
- Yes
- Range (in):
- 12.70 in - 13.57 in
- UL Listed:
- No