1 L Texture Gun and Hopper Spray Paint

You last purchased this on
 
Homax

Pneumatic II 1 L Texture Gun and Hopper Spray Paint

  • Fast #
  • Part #P4630EA
  • Item #7585651
  • Manufacturer Part #4630/EA
4.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Homax

Pneumatic II 1 L Texture Gun and Hopper Spray Paint

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sprays a variety of texture materials and patterns
  • Compressor operated (3/4 HP or larger, HVLP compatible)
  • Applies interior wall & ceiling textures
  • Ideal for repairs, remodels, new construction and DIY projects
  • Lightweight and portable
  • Trigger controlled airflow
  • Requires Certification

Specifications

Application:
New Construction, Remodeling, Repair
CARB OTC LEED Compliant:
No
Collection:
Pneumatic II
Depth:
4-3/4 in
Height:
11-1/4 in
Length:
7-3/4 in
Product Type:
Texture Gun & Hopper
Size:
1 L
Weight:
1.625 lb