26 oz. Epoxy Paint Sink and Tile
26 oz. Epoxy Paint Sink and Tile
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Simple, brush on application
- One-part epoxy, no mixing required
- Provides a hard protective finish that remains beautiful over time
- Economical alternative to tub, sink or tile replacement
- Superior adhesion
- Self-leveling finish leaves a smooth porcelain like surface
Specifications
- Application:
- Residential, Commercial, Hospitality
- CARB OTC LEED Compliant:
- No
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Paint
- Size:
- 26 oz