Brass 3/4 in. Sillcock
Brass 3/4 in. Sillcock
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adapt to hose bibbs
- Bulk evaporative sillcocks
Specifications
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Handle Type:
- Hand Wheel
- Material:
- Brass