100 psi Pressure Gauge

You last purchased this on
 
Precision Instruments

100 psi Pressure Gauge

This product requires certification to purchase.
You last purchased this on
 
Precision Instruments

100 psi Pressure Gauge

  • Fast #
  • Part #P201D454E
  • Item #2111351
  • Manufacturer Part #201D454E
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Diameter:
4-1/2 in
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Material:
Brass
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
UL Listed:
No