1-1/4 x 4 in. Grooved x Thread Dielectric Nipple
1-1/4 x 4 in. Grooved x Thread Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Metal-to-metal joint design maintains external electrical continuity, preventing stray current corrosion
- The ClearFlow® line of dielectric fittings separates dissimilar metals in the electrolyte waterway, eliminating the local galvanic cell
Documents
Specifications
- ASTM:
- ASTM F-1545
- Coating:
- Electroplated
- End Connection 1:
- Grooved
- End Connection 2:
- Threaded
- End Connections:
- Grooved x Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in
- Fitting Type:
- Dielectric Nipple
- Length:
- 1-1/4 in
- Material:
- Steel
- Maximum Temperature:
- 225
- Pressure - Maximum:
- 300 psi