1 in. Brass NPT Water Hammer Arrestor
1 in. Brass NPT Water Hammer Arrestor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- May be installed in new or existing plumbing systems with a standard pipe tee
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1010
- Application:
- Commercial, Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 6-3/4 in
- Material:
- Brass
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 400 psi