2 x 4 in. Thread x Thread Dielectric Nipple

You last purchased this on
 
Precision Plumbing Products

2 x 4 in. Thread x Thread Dielectric Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Precision Plumbing Products

2 x 4 in. Thread x Thread Dielectric Nipple

  • Fast #
  • Part #P19175P
  • Item #1308558
  • Manufacturer Part #19175P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Protects your plumbing system
  • Several install options
  • Allows for metal to metal electrical continuity
  • Made in USA
  • Dielectric waterway in all potable water and appropriate HVAC applications
  • Requires Certification

Specifications

ASTM:
ASTM F-1545
Coating:
Electroplated Zinc
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Dielectric Nipple
Length:
4 in
Material:
Steel
Maximum Temperature:
225
Pressure - Maximum:
300 psi