3/4 x 5/8 in. Trap Primer
3/4 x 5/8 in. Trap Primer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI BI.20.1
- ASME:
- ASME 1001
- ASSE Standards:
- ASSE 1044
- ASTM:
- ASTM B88
- BAA Compliant:
- Yes
- CSA Certified:
- No
- Coating:
- Galvanized
- Depth:
- 4 in
- End Connection 1:
- FNPT
- End Connection 2:
- FIPS
- End Connections:
- Compression x FIPS
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- Height:
- 16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Flush Mount
- Length:
- 14 in
- MA Approved -:
- Yes
- Material:
- Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Connections:
- 20
- Origin:
- Domestic
- Outlet Type:
- Compression
- Pressure - High:
- 150
- Pressure - Low:
- 20
- Product Type:
- Electronic Trap Primer
- Temperature Range:
- 32 to 125 Deg F
- Trap Primer Connection:
- Yes
- UL Listed:
- Yes
- Valve Size:
- 3/4 in
- Volts:
- 120V, 220V
- Watts:
- 6 W
- Weight:
- 25 lb
- Width:
- 14 in