DESCRIPTION

Precision Plumbing Products 3/8 x 3/8 in. Compact Female Tee Water Hammer Arrestor

PMM5001FCT

Manufacturer Part #: MM-5001FCT

Fitting Sizes:

3/8 in x 3/8 in

SPECIFICATIONS

ASSE Standards
ASSE 1010
End Connection 2
Female Compression
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 3/8 in
Maximum Pressure
250 psi
Maximum Temperature
212

Print