4 x 1/2 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter
4 x 1/2 in. ABS x OD Compression DWV and Schedule 40 ABS PPA Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-2661, ASTM D-2665
- Application:
- Water
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 4 in x 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- ABS DWV
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40