1/2 in. High Speed Steel Oxide Job Drill in Black

You last purchased this on
 
Precision Twist Drill

1/2 in. High Speed Steel Oxide Job Drill in Black

This product requires certification to purchase.
You last purchased this on
 
Precision Twist Drill

1/2 in. High Speed Steel Oxide Job Drill in Black

  • Fast #
  • Part #P10032
  • Item #162608
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Chuck Size:
1/2 in
Color Finish Name:
Black
Material:
Steel
Tool Type:
Drill