3/8 x 3/8 x 3/8 in. Straight Jobber 1 Piece
3/8 x 3/8 x 3/8 in. Straight Jobber 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Bit Diameter(s) (In):
- 3/8 in
- Bit Sizes:
- 3/8 in
- Drill Bit Type:
- Jobber
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Jobber Bit
- Shank Size:
- 3/8 in
- Shank Style:
- Straight