20 x 24 x 1 in. MERV 16 Panel Air Filter
20 x 24 x 1 in. MERV 16 Panel Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- P1600 Polarized Media Cleaner
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Panel
- Height:
- 24 in
- MERV Rating:
- 16
- Product Type:
- Air Filter
- Size:
- 20 in x 24 in x 1 in
- Width:
- 20 in