Sanitary Green 1000 ft. Marking Tape
Sanitary Green 1000 ft. Marking Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Permanently imprinted
- APWA uniform color code
- Durable construction
- Made in the USA
- Endures temperatures from -60° F to 250° F
Specifications
- ANSI:
- ANSI Z535.1
- ASTM:
- ASTM D-2103, ASTM D-882, ASTM D-882-75B, ASTM 671-76, ASTM D-2578
- Application:
- Sanitary
- Color Finish Name:
- Green
- Length:
- 1000 ft
- Lettering:
- Caution Buried Sewer Line Below
- Material:
- Aluminum Foil, Plastic
- Material Type:
- Polyethylene
- Temperature Range:
- -94 to 200 Deg F
- Thickness:
- 5 mil
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 2 in