55 in. Drawstring Full Size Cotton Cover in Toast
55 in. Drawstring Full Size Cotton Cover in Toast
Frequently Purchased Together
Product Details
- tight fit
- easy removal
- drawstring w/ stop lock closure
- toast cover
- coated surface reduces scorches/stains
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Toast
- Length:
- 55 in
- Material:
- Cotton
- Package Quantity:
- Case of 12
- UL Listed:
- No
- Width:
- 15 in