Satin Nickel Plated 10 x 1/2 in. Sweat Wall Hydrant
P-118 Series Satin Nickel Plated 10 x 1/2 in. Sweat Wall Hydrant
Frequently Purchased Together
Product Details
- Inlet: 1/2 in. SWT
- Hydrant meets ASSE 1019-C code approval
- Satin Nickel or Oil-Rubbed Bronze Finish
- Hot & Cold Mixing
- Solid Brass body, Valve Stem Cap, Seat and Stem Ends
- Anti-Siphon Vacuum Breaker with EPDM Backflow Preventer
- Stainless steel mounting bracket with screws
- Ergonomic, rubber-grip handle
- Ergonomic, rubber grip handle
- Made in USA
Specifications
- ASSE Standards:
- ASSE 1019 Type C
- Collection:
- P-118 Series
- Color Finish Name:
- Satin Nickel Plated
- Depth:
- 10-7/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- IAPMO Listed:
- Yes
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Residential, Water
- Sillcock Type:
- Hot and Cold, Anti-siphon
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in