6 ft. 13W Compact Fluorescent Worklight
6 ft. 13W Compact Fluorescent Worklight
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kelvin rating 6500° for cool white color
- Hang-hooks for hands-free use
- Includes 60W incandescent light bulb
- Power on/off switch in handle
Specifications
- AMP:
- 0.12
- Color Finish Name:
- Yellow
- Color Temperature:
- 4100
- Cord Length:
- 6 ft
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 800
- Material:
- Copper, Plastic
- NEMA:
- NEMA 5-15
- Power Source:
- Electric
- Type:
- PTLPL210606
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 13 W
- Weight:
- 10-1/10 lb
- Width:
- 3-33/40 in
- Wire Gauge (AWG):
- 16/3 ga