6 x 36 in. Kickplate in Satin Aluminum
6 x 36 in. Kickplate in Satin Aluminum
Product Details
Product Details
- Non-Ferrous Base Metals
- Color finish: Satin
- Pre drilled with screws
- Non-ferrous base metals
- Removable PVC protection coating on most plates
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Height:
- 6 in
- Material:
- Aluminum
- Product Type:
- Kickplate
- Size:
- 6 in x 36 in
- Smart Home Enabled:
- No
- Thickness:
- 0.03 in
- UL Listed:
- No
- Width:
- 36 in