Inswing Strike and Keeper for Slide Latch in Chrome Plated
Inswing Strike and Keeper for Slide Latch in Chrome Plated
Frequently Purchased Together
Product Details
- Chrome Plated Zamak
- For In swinging Slide Latch
- For 1-1/4" Steel Partitions
- Strike & Keeper, W/Rubber Bumper
Specifications
- ADA Compliant:
- No
- Application:
- Inswing Door
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 2-1/2 in
- Length:
- 1-7/8 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Keeper, Strike
- Size:
- 2-1/2 in x 2-9/16 in
- Smart Home Enabled:
- No
- Thickness:
- 0.125 in
- UL Listed:
- No
- Width:
- 2-9/16 in