Push-Button Latch Set in White

You last purchased this on
 
Prime-Line

Push-Button Latch Set in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Prime-Line

Push-Button Latch Set in White

  • Fast #
  • Part #PK5145
  • Item #5163833
  • Manufacturer Part #K 5145
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For door 5/8" to 1-1/4" thick
  • Includes night lock
  • Designed for out swinging wood or metal screen or storm doors
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Door
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/4 in
Door Hardware Type:
Latch
Height:
9-19/50 in
Installation Type:
Surface Mount
Width:
4-1/2 in