Two Ear Urinal Bracket in Chrome Plated
Two Ear Urinal Bracket in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated Zamak
- 3" Center set Screw Holes On Wall
- For 1" Panels
- 1" Center set Screw Holes On Panel
Specifications
- ADA Compliant:
- No
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Length:
- 3-1/2 in
- Material:
- Alloy
- Material Type:
- ZAMAK
- Product Type:
- Urinal Bracket
- Smart Home Enabled:
- No
- UL Listed:
- No
- Width:
- 4 in