1-1/4 in. Top Mount Pivot Door Hinge in Polished Chrome
1-1/4 in. Top Mount Pivot Door Hinge in Polished Chrome
Frequently Purchased Together
Product Details
- Chrome Plated Zamak
- 1-1/2" Center set Screw Holes On Panel
- For 1-1/4" Steel Partitions
- Chrome-Plated
Specifications
- Application:
- Restrooms
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Installation Type:
- Top Mount
- Material:
- Zinc Alloy
- Width:
- 1-1/4 in