4 in. Die Cast Cabinet Pull in Satin Nickel
4 in. Die Cast Cabinet Pull in Satin Nickel
Frequently Purchased Together
Product Details
- Max drawer thickness 3/4", mounting screw included
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Pull
- Hardware Type:
- Cabinet Pull
- Height:
- 13/16 in
- Length:
- 3 in
- Material:
- Die Cast
- Width:
- 4 in