Channel Balance Sash Cam in Black 2-Pack
Channel Balance Sash Cam in Black 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic cams attach to the top edge of vent and provide proper operating clearance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 1-1/2 in
- Material:
- Plastic
- Package Quantity:
- 2
- Type:
- PH3980