2-5/8 in. Steel Door Hole Cover Plate in Grey (Pack of 2)
2-5/8 in. Steel Door Hole Cover Plate in Grey (Pack of 2)
Frequently Purchased Together
Product Details
- Covers 1/2" to 2-1/8" holes
- Fits doors to 1-3/4" thick
- Fits doors up to 1-3/4" thick
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Coating:
- Painted
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 1-3/4 in
- Diameter:
- 2-5/8 in
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Door Hole Cover Plate
- Handle Material:
- Steel
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Length:
- 2-5/8 in
- Material:
- Steel
- Package Quantity:
- Pack of 2
- Size:
- 2-5/8 in
- Smart Home Enabled:
- No
- Thickness:
- 1/16 in
- UL Listed:
- No
- Weight:
- 0.42 lb
- Width:
- 2-5/8 in