Primeline Products

Mushroom Cabinet Knob in Satin Chrome

Part #PU10363  |  Manufacturer Part #U 10363

Color/Finish: Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Max drawer thickness 3/4", mounting screw included

Specifications

ADA Compliant: No

Application: Cabinets

Base Diameter: 1/2 in

Height: 1 in

Installation Type: Surface Mount

Outside Diameter: 1-1/4 in

Type: Mushroom Cabinet Knob

Width: 1-1/4 in