Satin Sheen in White 2-Pack
Satin Sheen in White 2-Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bronze Finish
- Allow for Viewing and ventilation
- Solid Brass
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 15/16 in
- Material:
- Brass
- Package Quantity:
- Pack of 2
- Window Hardware Type:
- Sash Cam