GLASS DOOR BOTTOM SEAL, CLEAR, 36", FITS 3/8" FRAMELESS DR
GLASS DOOR BOTTOM SEAL, CLEAR, 36", FITS 3/8" FRAMELESS DR
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip on fit, no adhesive necessary
- Can be cut to size
- Stops Leaks
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 36 in Frameless Shower Doors
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 11/32 in
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- Type:
- PM6258