14 in. Spade One-piece Shovel with Blade
14 in. Spade One-piece Shovel with Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rugged, non-sparking and chemically resistant
- Specifically designed for spill kits and environmental and industrial clean-up applications
- One-piece construction
- Melting point temperature: 334° F (168° C)
- Working temperature: -22° F -to 176° F (-30° C to 80° C )
- Additional material: Regrind Material
- Material: Polypropylene
- FDA compliant raw material
- Color: Yellow
Specifications
- Blade Length (in):
- 14 in
- Color Finish Name:
- Yellow
- Height:
- 6-3/5 in
- Length:
- 42-1/2 in
- Material:
- Plastic
- Shovel Head Type:
- Spade
- Tool Type:
- Shovel
- Width:
- 13-3/4 in