42 gal 3 mil Trash Bag in Black (Carton of 20)
42 gal 3 mil Trash Bag in Black (Carton of 20)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 42 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Material:
- Recycled Product
- Package Quantity:
- Carton of 20
- Product Type:
- Trash Bag
- Thickness:
- 3 mil